Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9525WS Eaton Electrical Box Covers, Aspire Series, Wlplt Aspire 5G Deco Screwless Mid WS
9525WS Eaton Electrical Box Covers, Aspire Series, Wlplt Aspire 5G Deco Screwless Mid WS
This item cannot be canceled or returned
Description
Electrical Box Covers, Aspire Series
Wlplt Aspire 5G Deco Screwless Mid WS
Aspire Series Information
Specifications
Specifications
| Manufacturer Part Number |
9525WS |
| Manufacturer |
Eaton |
| Product Series |
Aspire |
| Family Series |
Eaton Electrical Box Covers, Aspire Series |
| Description |
Eaton ASPIRE wallplate, Screwless, Residential, White satin, Decorator Cutout, Polycarbonate, Five- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
5 |
| Cover Type |
Switch - Rocker |
| Features |
Screwless |
| Cover Design |
Flat |
| Color |
White Satin |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9525WS
Eaton Electrical Box Covers, Aspire Series