Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9526
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
KB Electronics |
| Family Series |
KB Electronics Drives |
| Manufacturer Part Number |
9526 |
| Description |
9526 - KBAC-DA Liquid Tight Fittings |
| Accessory Type |
Liquid Tight Fitting |
| Protection Rating |
IP65 |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9526
KB Electronics Drives