952A-C2-0360-X-D5-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

952A-C2-0360-X-D5-S

Gemco Linear Transducers

952A-C2-0360-X-D5-S

Gemco Linear Transducers
BLUEOX ROD STYLE LDT:
MFG Item Number
952A-C2-0360-X-D5-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
952A-C2-0360-X-D5-S
BLUEOX ROD STYLE LDT:

Series Information

Specifications

Specifications
Manufacturer Part Number 952A-C2-0360-X-D5-S
Manufacturer Gemco
Family Series Gemco Linear Transducers
Description BLUEOX ROD STYLE LDT: Analog 20-4mA output, 36.0in. stroke, 2.0in. null zone connector
Stroke Length 36 "
Output Type 20~4 mA
Connector Connector M12 5-Pole
Transducer Style Magnetostrictive
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs