952A-V1-0072-X-X-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

952A-V1-0072-X-X-S

Gemco Linear Transducers

952A-V1-0072-X-X-S

Gemco Linear Transducers
BLUE OX ROD STYLE LDT ANALOG
MFG Item Number
952A-V1-0072-X-X-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
952A-V1-0072-X-X-S
BLUE OX ROD STYLE LDT ANALOG

Series Information

Specifications

Specifications
Manufacturer Part Number 952A-V1-0072-X-X-S
Manufacturer Gemco
Family Series Gemco Linear Transducers
Description BLUE OX ROD STYLE LDT ANALOG +10 TO 0 VDC OUTPUT 7.2in. STROKE
Stroke Length 7.2 "
Output Type 10~0 VDC
Connector Connector M12 5-Pole
Transducer Style Magnetostrictive
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs