952CP-0130-X-D4-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

952CP-0130-X-D4-E

Gemco Linear Transducers

952CP-0130-X-D4-E

Gemco Linear Transducers
Linear Displacement Transducer
MFG Item Number
952CP-0130-X-D4-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
952CP-0130-X-D4-E
Linear Displacement Transducer

Series Information

Specifications

Specifications
Manufacturer Part Number 952CP-0130-X-D4-E
Manufacturer Gemco
Family Series Gemco Linear Transducers
Description Linear Displacement Transducer 13.0in. Stroke, 2in. Null Zone 4in. Dead Band, 10 Pin MS Connector
Stroke Length 13 "
Transducer Style Magnetostrictive
Net Weight 0 lbs
Gross Weight 0 lbs