Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
952MKAW-P
ASPIRE Timer5,10,20,30,60ChangeKit2_AW
MFG Item Number
952MKAW-P
This item cannot be canceled or returned
Description
ASPIRE Timer5,10,20,30,60ChangeKit2_AW
Specifications
Specifications
| Manufacturer Part Number |
952MKAW-P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton lighting color change kit, Aspire minute timer 5, 10, 20, 30, 60, Alpine white |
| Type |
Color change kit |
| Color |
Alpine White |
| Comments |
Aspire minute timer (5, 10, 20, 30, 60) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |