Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
952RS-0240-X-X-E
LDT,Blue Ox,Digital,24in. Stroke,
MFG Item Number
952RS-0240-X-X-E
This item cannot be canceled or returned
Description
Linear Transducers, Series
LDT,Blue Ox,Digital,24in. Stroke,
Specifications
Specifications
| Manufacturer Part Number |
952RS-0240-X-X-E |
| Manufacturer |
Gemco |
| Family Series |
Gemco Linear Transducers |
| Description |
LDT,Blue Ox,Digital,24in. Stroke, 2in. Null Zone, 2.5in. Dead Band |
| Stroke Length |
24 " |
| Transducer Style |
Magnetostrictive |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
952RS-0240-X-X-E
Gemco Linear Transducers