Series Information
| Manufacturer Part Number | 95315 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | NOTICE This Property Protected By Electronic Surveillance Sign, 7 H x 10 W x 0.035 D, Aluminum |
| Type | Security/Admittance Signs |
| Background Color | White |
| Header | Notice |
| Legend | This Property Protected By Electronic Surveillance |
| Material | Aluminum |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |