953A-C2-0148-N3.3-D2.3-E
Gemco Linear Transducers, 953 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

953A-C2-0148-N3.3-D2.3-E

Gemco Linear Transducers, 953 Series

953A-C2-0148-N3.3-D2.3-E

Gemco Linear Transducers, 953 Series
Linear Displacement Transducers
MFG Item Number
953A-C2-0148-N3.3-D2.3-E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, 953 Series
Item #
953A-C2-0148-N3.3-D2.3-E
Linear Displacement Transducers

953 Series Information


Specifications

Specifications
Manufacturer Part Number 953A-C2-0148-N3.3-D2.3-E
Manufacturer Gemco
Product Series 953
Family Series Gemco Linear Transducers, 953 Series
Description Linear Displacement Transducers 20-4 mA output, 14.8in. Stroke, 3.3in. Null Zone, 2.3in. Dead Band,
Stroke Length 14.8 "
Output Type 20~4 mA
Connector Cable 10-Pole
Transducer Style Magnetostrictive
Protection Rating IP68
Approvals CE
Net Weight 1.14 lbs
Gross Weight 4.35 lbs