953A-C4-0042-N1.5-D2.25EX
Gemco Linear Transducers, 953 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

953A-C4-0042-N1.5-D2.25EX

Gemco Linear Transducers, 953 Series

953A-C4-0042-N1.5-D2.25EX

Gemco Linear Transducers, 953 Series
VMAX Rod Style LDT, 10-pin MS conn.
MFG Item Number
953A-C4-0042-N1.5-D2.25EX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, 953 Series
Item #
953A-C4-0042-N1.5-D2.25EX
VMAX Rod Style LDT, 10-pin MS conn.

953 Series Information


Specifications

Specifications
Manufacturer Part Number 953A-C4-0042-N1.5-D2.25EX
Manufacturer Gemco
Product Series 953
Family Series Gemco Linear Transducers, 953 Series
Description VMAX Rod Style LDT, 10-pin MS conn. analog 4 to 20 ma output 4.2in. stroke, 1.5in. null zone, 2.25in.
Stroke Length 4.2 "
Output Type 4~20 mA
Connector Cable 10-Pole
Transducer Style Magnetostrictive
Protection Rating IP68
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs