953A-C4-1155-X-X-E-X
Gemco Linear Transducers, 953 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

953A-C4-1155-X-X-E-X

Gemco Linear Transducers, 953 Series

953A-C4-1155-X-X-E-X

Gemco Linear Transducers, 953 Series
VMAX ROD STYLE LDT 4-20MA 115.5 L
MFG Item Number
953A-C4-1155-X-X-E-X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, 953 Series
Item #
953A-C4-1155-X-X-E-X
VMAX ROD STYLE LDT 4-20MA 115.5 L

953 Series Information


Specifications

Specifications
Manufacturer Part Number 953A-C4-1155-X-X-E-X
Manufacturer Gemco
Product Series 953
Family Series Gemco Linear Transducers, 953 Series
Description VMAX ROD STYLE LDT 4-20MA 115.5 L 2.0 NULL ZONE 2.5 DEAD BAND 10P MS CONNECTOR
Stroke Length 115.5 "
Output Type 4~20 mA
Connector Cable 10-Pole
Transducer Style Magnetostrictive
Protection Rating IP68
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs