953A-V0-0420-N1.5-D5-S-X
Gemco Linear Transducers, 953 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

953A-V0-0420-N1.5-D5-S-X

Gemco Linear Transducers, 953 Series

953A-V0-0420-N1.5-D5-S-X

Gemco Linear Transducers, 953 Series
LDT: analog 0 to +10vdc output
MFG Item Number
953A-V0-0420-N1.5-D5-S-X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, 953 Series
Item #
953A-V0-0420-N1.5-D5-S-X
LDT: analog 0 to +10vdc output

953 Series Information


Specifications

Specifications
Manufacturer Part Number 953A-V0-0420-N1.5-D5-S-X
Manufacturer Gemco
Product Series 953
Family Series Gemco Linear Transducers, 953 Series
Description LDT: analog 0 to +10vdc output 42.0 stroke, 1.5 null, 5.0 deadband , 5-pin 12mm Euro connector
Stroke Length 42 "
Output Type 0~10 VDC
Connector Connector M12 5-Pole
Transducer Style Magnetostrictive
Protection Rating IP68
Approvals CE
Net Weight 1.645 lbs
Gross Weight 7.5 lbs