953A-V2-0110-M-X-X-M-X-F
Gemco Linear Transducers, 953 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

953A-V2-0110-M-X-X-M-X-F

Gemco Linear Transducers, 953 Series

953A-V2-0110-M-X-X-M-X-F

Gemco Linear Transducers, 953 Series
LDT, Non-Contact, -10 to 10VDC Out
MFG Item Number
953A-V2-0110-M-X-X-M-X-F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, 953 Series
Item #
953A-V2-0110-M-X-X-M-X-F
LDT, Non-Contact, -10 to 10VDC Out

953 Series Information


Specifications

Specifications
Manufacturer Part Number 953A-V2-0110-M-X-X-M-X-F
Manufacturer Gemco
Product Series 953
Family Series Gemco Linear Transducers, 953 Series
Description LDT, Non-Contact, -10 to 10VDC Out 110mm Stroke, 8 Pin DIN, MTS D60, US Threads W/Raised Flat Face Hex
Stroke Length 11 "
Connector Connector DIN D60 6-Pole
Transducer Style Magnetostrictive
Protection Rating IP68
Approvals CE
Comments Metric
Net Weight 0 lbs
Gross Weight 0 lbs