Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
953AC40150N1.5D2.25EX Gemco Linear Transducers, 953 Series, linear Displacement Transducer
MFG Item Number
953AC40150N1.5D2.25EX
953AC40150N1.5D2.25EX Gemco Linear Transducers, 953 Series, linear Displacement Transducer
MFG Item Number
953AC40150N1.5D2.25EX
This item cannot be canceled or returned
Description
Linear Transducers, 953 Series
Item #
953AC40150N1.5D2.25EX
linear Displacement Transducer
Specifications
Specifications
| Manufacturer Part Number |
953AC40150N1.5D2.25EX |
| Manufacturer |
Gemco |
| Product Series |
953 |
| Family Series |
Gemco Linear Transducers, 953 Series |
| Description |
linear Displacement Transducer 4-20mA Output, 15.0in. Stroke 953A-C4-0150-N1.5-D2.25-E-X |
| Stroke Length |
15 " |
| Output Type |
4~20 mA |
| Connector |
Cable 10-Pole |
| Transducer Style |
Magnetostrictive |
| Protection Rating |
IP68 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
953AC40150N1.5D2.25EX
Gemco Linear Transducers, 953 Series