Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
953HKSG-P
ASPIRE Timer2,4,8,12,24ChangeKit3_SG
MFG Item Number
953HKSG-P
This item cannot be canceled or returned
Description
ASPIRE Timer2,4,8,12,24ChangeKit3_SG
Specifications
Specifications
| Manufacturer Part Number |
953HKSG-P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton lighting color change kit, Aspire hour timer 2, 4, 8, 12, 24, Silver granite |
| Type |
Color change kit |
| Color |
Silver Granite |
| Comments |
Aspire hour timer (2, 4, 8, 12, 24) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |