Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
953MKWS-P
ASPIRE Timer5,15,30,45,60ChangeKit3_WS
MFG Item Number
953MKWS-P
This item cannot be canceled or returned
Description
ASPIRE Timer5,15,30,45,60ChangeKit3_WS
Specifications
Specifications
| Manufacturer Part Number |
953MKWS-P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton lighting color change kit, Aspire minute timer 5, 15, 30, 45, 60, White satin |
| Type |
Color change kit |
| Color |
White Satin |
| Comments |
Aspire minute timer (5, 15, 30, 45, 60) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |