Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gemco Linear Transducers, 953 Series
953S0140XXC501BSF1X
Gemco Linear Transducers, 953 Series
953SSI VMAX LDT, 14in. Stroke, 24 Bit
MFG Item Number
953S0140XXC501BSF1X
This item cannot be canceled or returned
Description
Linear Transducers, 953 Series
Item #
953S0140XXC501BSF1X
953SSI VMAX LDT, 14in. Stroke, 24 Bit
Specifications
Specifications
| Manufacturer Part Number |
953S0140XXC501BSF1X |
| Manufacturer |
Gemco |
| Product Series |
953 |
| Family Series |
Gemco Linear Transducers, 953 Series |
| Description |
953SSI VMAX LDT, 14in. Stroke, 24 Bit Binary, 2in. Null Zone, 2.5in. Dead Band 50ft. Cable, Synchronous, .005mm Res |
| Stroke Length |
14 " |
| Output Type |
24 Bit Binary |
| Connector |
Cable |
| Transducer Style |
Magnetostrictive |
| Protection Rating |
IP68 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
953S0140XXC501BSF1X
Gemco Linear Transducers, 953 Series