953S0181XXC202GAF1X
Gemco Linear Transducers, 953 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

953S0181XXC202GAF1X Gemco Linear Transducers, 953 Series, SENSOR

MFG Item Number
953S0181XXC202GAF1X

953S0181XXC202GAF1X Gemco Linear Transducers, 953 Series, SENSOR

MFG Item Number
953S0181XXC202GAF1X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, 953 Series
Item #
953S0181XXC202GAF1X
SENSOR

953 Series Information


Specifications

Specifications
Manufacturer Part Number 953S0181XXC202GAF1X
Manufacturer Gemco
Product Series 953
Family Series Gemco Linear Transducers, 953 Series
Description SENSOR
Stroke Length 18.1 "
Output Type 25 Bit Gray
Connector Cable
Transducer Style Magnetostrictive
Protection Rating IP68
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs