Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gemco Linear Transducers, 953 Series
953S0750XXS1GARAX
Gemco Linear Transducers, 953 Series
MFG Item Number
953S0750XXS1GARAX
This item cannot be canceled or returned
Description
Linear Transducers, 953 Series
Specifications
Specifications
| Manufacturer Part Number |
953S0750XXS1GARAX |
| Manufacturer |
Gemco |
| Product Series |
953 |
| Family Series |
Gemco Linear Transducers, 953 Series |
| Description |
- |
| Stroke Length |
75 " |
| Output Type |
24 Bit Gray |
| Connector |
Connector M12 6-Pole |
| Transducer Style |
Magnetostrictive |
| Protection Rating |
IP68 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
953S0750XXS1GARAX
Gemco Linear Transducers, 953 Series