Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MARS Tape, Low Density Teflon Tape Series
95410
MARS Tape, Low Density Teflon Tape Series
LOW DEN TEFLON TAPE 1/2 X520
This item cannot be canceled or returned
Description
Tape, Low Density Teflon Tape Series
LOW DEN TEFLON TAPE 1/2 X520
Low Density Teflon Tape Series Information
Specifications
Specifications
| Manufacturer Part Number |
95410 |
| Manufacturer |
MARS |
| Product Series |
Low Density Teflon Tape |
| Family Series |
MARS Tape, Low Density Teflon Tape Series |
| Description |
LOW DEN TEFLON TAPE 1/2 X520 |
| Type |
Teflon Tape |
| Length |
43 ' |
| Color |
White |
| Number of Rolls |
1 |
| Width |
0.5 " |
| Operating Temperature |
550 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
95410
MARS Tape, Low Density Teflon Tape Series