Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95431

Brady Signs & Signage

95431

Brady Signs & Signage
B401 10X14 WHT/BLUE
MFG Item Number
95431
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
95431
B401 10X14 WHT/BLUE

Series Information

Specifications

Specifications
Manufacturer Part Number 95431
Manufacturer Brady
Family Series Brady Signs & Signage
Description Employees Only Sign, 10 H x 14 W x 0.06 D
Type Security/Admittance Signs
Background Color Blue
Legend Employees Only
Material Plastic
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs