Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9545-4WS
Phone Jack Aspire Deco Sgl 4 Cond Ws
This item cannot be canceled or returned
Description
Phone Jack Aspire Deco Sgl 4 Cond Ws
Specifications
Specifications
| Manufacturer Part Number |
9545-4WS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Jacks |
| Description |
Single Communications Outlet |
| Color |
White Satin |
| Description |
Single Communications Outlet |
| Mounting |
Wallplate |
| Termination |
Screw Terminals |
| Material |
Plastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |