Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9547SG
Coax Jack Aspire Deco Single Sg
This item cannot be canceled or returned
Description
Coax Jack Aspire Deco Single Sg
Specifications
Specifications
| Manufacturer Part Number |
9547SG |
| Manufacturer |
Eaton |
| Family Series |
Eaton Jacks |
| Description |
Single Coax |
| Color |
Silver Granite |
| Description |
Single Coax |
| Mounting |
Wallplate |
| Termination |
Screw Terminals |
| Material |
Plastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |