Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9549-4SG
Phone/Coax Jack Combo Aspire Deco SG
This item cannot be canceled or returned
Description
Phone/Coax Jack Combo Aspire Deco SG
Specifications
Specifications
| Manufacturer Part Number |
9549-4SG |
| Manufacturer |
Eaton |
| Family Series |
Eaton Jacks |
| Description |
Single Phone Jack with Single Coax |
| Color |
Silver Granite |
| Description |
Single Phone Jack with Single Coax |
| Mounting |
Wallplate |
| Termination |
Screw Terminals |
| Material |
Plastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |