Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
954HKDS-P
ASPIRE Timer30,1,2,4,8ChangeKit4_DS
MFG Item Number
954HKDS-P
This item cannot be canceled or returned
Description
ASPIRE Timer30,1,2,4,8ChangeKit4_DS
Specifications
Specifications
| Manufacturer Part Number |
954HKDS-P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton lighting color change kit, Aspire hour timer 30, 1, 2, 4, 8, Desert sand |
| Type |
Color change kit |
| Color |
Desert Sand |
| Comments |
Aspire hour timer (30, 1, 2, 4, 8) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |