Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95504

Brady Signs & Signage

95504

Brady Signs & Signage
B555,10H X14W, EVACUATION ASSEMBLY
MFG Item Number
95504
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
95504
B555,10H X14W, EVACUATION ASSEMBLY

Series Information

Specifications

Specifications
Manufacturer Part Number 95504
Manufacturer Brady
Family Series Brady Signs & Signage
Description Evacuation Assembly Area Sign, 10 H x 14 W x 0.035 D, White on Red, Aluminum
Type Fire/Emergency Signs
Background Color Red
Legend Evacuation Assembly Area
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs