Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9552DS Eaton Electrical Box Covers, Aspire Series, Wallplate Aspire 1G 3Port Modular Mid DS
9552DS Eaton Electrical Box Covers, Aspire Series, Wallplate Aspire 1G 3Port Modular Mid DS
This item cannot be canceled or returned
Description
Electrical Box Covers, Aspire Series
Wallplate Aspire 1G 3Port Modular Mid DS
Aspire Series Information
Specifications
Specifications
| Manufacturer Part Number |
9552DS |
| Manufacturer |
Eaton |
| Product Series |
Aspire |
| Family Series |
Eaton Electrical Box Covers, Aspire Series |
| Description |
Eaton Ethernet / Cat 5 wallplate, Screwless, Desert sand, 3 port Cutout, Polycarbonate, Single- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
3 |
| Cover Type |
Coaxial Jack - Three Port |
| Cover Design |
Flat |
| Color |
Desert Sand |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9552DS
Eaton Electrical Box Covers, Aspire Series