Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95533020

Socomec Switches

95533020

Socomec Switches
ATyS g 3X200A F
MFG Item Number
95533020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
95533020
ATyS g 3X200A F

Series Information

Specifications

Specifications
Manufacturer Part Number 95533020
Manufacturer Socomec
Family Series Socomec Switches
Description ATyS g 3X200A F
Number of Poles 3
Current Rating 200 A (UL)
Enclosed No
Net Weight 0 lbs
Gross Weight 0 lbs