9553WS
Eaton Electrical Box Covers, Aspire Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9553WS Eaton Electrical Box Covers, Aspire Series, Wallplate Aspire 1G 4Port Modular Mid WS

MFG Item Number
9553WS

9553WS Eaton Electrical Box Covers, Aspire Series, Wallplate Aspire 1G 4Port Modular Mid WS

MFG Item Number
9553WS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Aspire Series
Item #
9553WS
Wallplate Aspire 1G 4Port Modular Mid WS

Aspire Series Information


Specifications

Specifications
Manufacturer Part Number 9553WS
Manufacturer Eaton
Product Series Aspire
Family Series Eaton Electrical Box Covers, Aspire Series
Description Eaton Ethernet / Cat 5 wallplate, Screwless, White satin, 4 port Cutout, Polycarbonate, Single- gang, Mid-size
Composition Non-Metallic
Material Polycarbonate
Number of Gangs 4
Cover Type Coaxial Jack - Four Port
Cover Design Flat
Color White Satin
Gasket Included No
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.18 lbs