955A-V0-0060-X
Gemco Linear Transducers, 955 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

955A-V0-0060-X

Gemco Linear Transducers, 955 Series

955A-V0-0060-X

Gemco Linear Transducers, 955 Series
Linear Displacement Transducer
MFG Item Number
955A-V0-0060-X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, 955 Series
Item #
955A-V0-0060-X
Linear Displacement Transducer

955 Series Information


Specifications

Specifications
Manufacturer Part Number 955A-V0-0060-X
Manufacturer Gemco
Product Series 955
Family Series Gemco Linear Transducers, 955 Series
Description Linear Displacement Transducer Programmable 0-10V High Resolution
Stroke Length 6 "
Output Type 0-10 VDC
Connector Connector M12 5-Pole
Transducer Style Magnetostrictive
Protection Rating IP67
Net Weight 0 lbs
Gross Weight 0 lbs