955A-V0-0240-X
Gemco Linear Transducers, 955A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

955A-V0-0240-X

Gemco Linear Transducers, 955A Series

955A-V0-0240-X

Gemco Linear Transducers, 955A Series
TRANSDUCER
MFG Item Number
955A-V0-0240-X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, 955A Series
Item #
955A-V0-0240-X
TRANSDUCER

955A Series Information

Specifications

Specifications
Manufacturer Part Number 955A-V0-0240-X
Manufacturer Gemco
Product Series 955A
Family Series Gemco Linear Transducers, 955A Series
Description TRANSDUCER
Stroke Length 24 "
Output Type 0~10 VDC
Connector Connector M12 5-Pole
Transducer Style Magnetostrictive
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs