Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
955HKWS-P
ASPIRE Timer15,30,1,2,4ChangeKit5_WS
MFG Item Number
955HKWS-P
This item cannot be canceled or returned
Description
ASPIRE Timer15,30,1,2,4ChangeKit5_WS
Specifications
Specifications
| Manufacturer Part Number |
955HKWS-P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton lighting color change kit, Aspire hour timer 15, 30, 1, 2, 4, White satin |
| Type |
Color change kit |
| Color |
White Satin |
| Comments |
Aspire hour timer (15, 30, 1, 2, 4) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |