Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
955LC-C4-0060 Gemco Linear Transducers, 955LC Series, LC BRIK PROFILE STYLE LDT:
MFG Item Number
955LC-C4-0060
955LC-C4-0060 Gemco Linear Transducers, 955LC Series, LC BRIK PROFILE STYLE LDT:
MFG Item Number
955LC-C4-0060
This item cannot be canceled or returned
Description
Linear Transducers, 955LC Series
LC BRIK PROFILE STYLE LDT:
Specifications
Specifications
| Manufacturer Part Number |
955LC-C4-0060 |
| Manufacturer |
Gemco |
| Product Series |
955LC |
| Family Series |
Gemco Linear Transducers, 955LC Series |
| Description |
LC BRIK PROFILE STYLE LDT: Analog 4/20mA Output, 6.0in. Stroke |
| Stroke Length |
6 " |
| Output Type |
4~20 mA |
| Connector |
Connector M12 4-Pole |
| Transducer Style |
Magnetostrictive |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
955LC-C4-0060
Gemco Linear Transducers, 955LC Series