955S-V0-0300
Gemco Linear Transducers, 955S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

955S-V0-0300

Gemco Linear Transducers, 955S Series

955S-V0-0300

Gemco Linear Transducers, 955S Series
Transducer
MFG Item Number
955S-V0-0300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, 955S Series
Item #
955S-V0-0300
Transducer

955S Series Information

Specifications

Specifications
Manufacturer Part Number 955S-V0-0300
Manufacturer Gemco
Product Series 955S
Family Series Gemco Linear Transducers, 955S Series
Description Transducer
Stroke Length 30 "
Output Type 0~10 VDC
Connector Connector M12 4-Pole
Transducer Style Magnetostrictive
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs