955SV0320
Gemco Linear Transducers, 955S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

955SV0320

Gemco Linear Transducers, 955S Series

955SV0320

Gemco Linear Transducers, 955S Series
SMART BRIK
MFG Item Number
955SV0320
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, 955S Series
Item #
955SV0320
SMART BRIK

955S Series Information

Specifications

Specifications
Manufacturer Part Number 955SV0320
Manufacturer Gemco
Product Series 955S
Family Series Gemco Linear Transducers, 955S Series
Description SMART BRIK
Stroke Length 32 "
Output Type 0~10 VDC
Connector Connector M12 4-Pole
Transducer Style Magnetostrictive
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs