Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95610067

Werma Lamps

95610067

Werma Lamps
LED, Red, 115VAC, BA15d
MFG Item Number
95610067
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
95610067
LED, Red, 115VAC, BA15d

Series Information

Specifications

Specifications
Manufacturer Part Number 95610067
Manufacturer Werma
Family Series Werma Lamps
Description LED, Red, 115VAC, BA15d
Type LED
Voltage 115 V
Base BA15D
Net Weight 0.0219 lbs
Gross Weight 0.0309 lbs
Alternatives
95610075
95610075
Werma Lamps