Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95620075 Werma Lamps, LED, Grn, 24VAC/DC, BA15d

MFG Item Number
95620075

95620075 Werma Lamps, LED, Grn, 24VAC/DC, BA15d

MFG Item Number
95620075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
95620075
LED, Grn, 24VAC/DC, BA15d

Series Information

Specifications

Specifications
Manufacturer Part Number 95620075
Manufacturer Werma
Family Series Werma Lamps
Description LED, Grn, 24VAC/DC, BA15d
Type LED
Voltage 24 V
Base BA15D
Net Weight 0.02 lbs
Gross Weight 0.03 lbs