Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
95630075 Werma Lamps, LED, Ylw, 24VAC/DC, BA15d
MFG Item Number
95630075

95630075 Werma Lamps, LED, Ylw, 24VAC/DC, BA15d

MFG Item Number
95630075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
95630075
LED, Ylw, 24VAC/DC, BA15d

Series Information

Specifications

Specifications
Manufacturer Part Number 95630075
Manufacturer Werma
Family Series Werma Lamps
Description LED, Ylw, 24VAC/DC, BA15d
Type LED
Voltage 24 V
Base BA15D
Net Weight 0.015 lbs
Gross Weight 0.025 lbs