Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95632068

Werma Lamps

95632068

Werma Lamps
LED BULB 230VAC YE
MFG Item Number
95632068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
95632068
LED BULB 230VAC YE

Series Information

Specifications

Specifications
Manufacturer Part Number 95632068
Manufacturer Werma
Family Series Werma Lamps
Description LED BULB 230VAC YE
Type LED
Voltage 230 V
Base E27
Approvals CE
Net Weight 0.0619 lbs
Gross Weight 0.0794 lbs