Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95632075

Werma Lamps

95632075

Werma Lamps
LED BULB 24VAC/DC YE
MFG Item Number
95632075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
95632075
LED BULB 24VAC/DC YE

Series Information

Specifications

Specifications
Manufacturer Part Number 95632075
Manufacturer Werma
Family Series Werma Lamps
Description LED BULB 24VAC/DC YE
Type LED
Voltage 24 V
Base E27
Approvals CE
Net Weight 0.0619 lbs
Gross Weight 0.0794 lbs