Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95640067

Werma Lamps

95640067

Werma Lamps
BULB, WHT LED, BA15D, 115VAC
MFG Item Number
95640067
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
95640067
BULB, WHT LED, BA15D, 115VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 95640067
Manufacturer Werma
Family Series Werma Lamps
Description BULB, WHT LED, BA15D, 115VAC
Type LED
Voltage 115 V
Base BA15D
Net Weight 0.0219 lbs
Gross Weight 0.0309 lbs