Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
95640075 Werma Lamps, LED, Wht, 24VAC/DC, BA15d
MFG Item Number
95640075

95640075 Werma Lamps, LED, Wht, 24VAC/DC, BA15d

MFG Item Number
95640075
More specs
This item cannot be canceled or returned

Obsolete

Description

Lamps, Series
Item #
95640075
LED, Wht, 24VAC/DC, BA15d

Series Information

Specifications

Specifications
Manufacturer Part Number 95640075
Manufacturer Werma
Family Series Werma Lamps
Description LED, Wht, 24VAC/DC, BA15d
Type LED
Voltage 24 V
Base BA15D
Net Weight 0.02 lbs
Gross Weight 0.0295 lbs
Alternatives
KA4-1025
KA4-1025
ABB Visual Signaling Devices