Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
95643975 Werma Lamps, LED, Wht, 24VAC/DC, BA15d
MFG Item Number
95643975

95643975 Werma Lamps, LED, Wht, 24VAC/DC, BA15d

MFG Item Number
95643975
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
95643975
LED, Wht, 24VAC/DC, BA15d

Series Information

Specifications

Specifications
Manufacturer Part Number 95643975
Manufacturer Werma
Family Series Werma Lamps
Description LED, Wht, 24VAC/DC, BA15d
Type LED
Voltage 24 V
Base BA15D
Net Weight 0.03 lbs
Gross Weight 0.035 lbs