Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95650067

Werma Lamps

95650067

Werma Lamps
BULB, BLU LED, BA15D, 115VAC
MFG Item Number
95650067
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
95650067
BULB, BLU LED, BA15D, 115VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 95650067
Manufacturer Werma
Family Series Werma Lamps
Description BULB, BLU LED, BA15D, 115VAC
Type LED
Voltage 115 V
Base BA15D
Net Weight 0.0219 lbs
Gross Weight 0.0309 lbs