Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95653975

Werma Lamps

95653975

Werma Lamps
Light Bulb, 24V
MFG Item Number
95653975
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
95653975
Light Bulb, 24V

Series Information

Specifications

Specifications
Manufacturer Part Number 95653975
Manufacturer Werma
Family Series Werma Lamps
Description Light Bulb, 24V
Voltage 24 V
Net Weight 0.025 lbs
Gross Weight 0.03 lbs