Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95734031

Socomec Switches

95734031

Socomec Switches
ATyS p 4X315A F
MFG Item Number
95734031
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
95734031
ATyS p 4X315A F

Series Information

Specifications

Specifications
Manufacturer Part Number 95734031
Manufacturer Socomec
Family Series Socomec Switches
Description ATyS p 4X315A F
Number of Poles 4
Current Rating 315 A (UL)
Enclosed No
Net Weight 0 lbs
Gross Weight 0 lbs