Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9575H3A010 Eaton Relays, gp rl, DPDT, W/ Aux Contacts 120v, 60hz
MFG Item Number
9575H3A010

9575H3A010 Eaton Relays, gp rl, DPDT, W/ Aux Contacts 120v, 60hz

MFG Item Number
9575H3A010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
9575H3A010
gp rl, DPDT, W/ Aux Contacts 120v, 60hz

Series Information

Specifications

Specifications
Manufacturer Part Number 9575H3A010
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton 9575H Series 3000 Type AA General Purpose Relay, Panel mount, 120V coil voltage, 50/60 Hz, DPDT contact configuration, with Auxiliary switch
Coil Voltage 120 VAC
Contacts DPDT
Mounting Surface
Termination Screw Terminals
Nominal Coil Voltage 120 VAC
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
199AMX-64
199AMX-64
Schneider Relays, 199 Series