Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9575H3C100 Eaton Relays, gp rl, DPDT, 480v 60nz/440v 50hz
MFG Item Number
9575H3C100

9575H3C100 Eaton Relays, gp rl, DPDT, 480v 60nz/440v 50hz

MFG Item Number
9575H3C100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
9575H3C100
gp rl, DPDT, 480v 60nz/440v 50hz

Series Information

Specifications

Specifications
Manufacturer Part Number 9575H3C100
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton 9575H Series 3000 Type AA General Purpose Relay, Panel mount, 480/440V coil voltage, 50/60 Hz, DPDT contact configuration, with Blowout Magnets
Coil Voltage 440 VAC, 480 VAC
Contacts DPDT
Mounting Surface
Termination Screw Terminals
Nominal Coil Voltage 480 VAC
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.69 lbs