Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9575H3D010 Eaton Relays, gp rl, DPDT, W/ Aux Contacts 600v, 60hz
MFG Item Number
9575H3D010

9575H3D010 Eaton Relays, gp rl, DPDT, W/ Aux Contacts 600v, 60hz

MFG Item Number
9575H3D010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Relays, Series
Item #
9575H3D010
gp rl, DPDT, W/ Aux Contacts 600v, 60hz

Series Information

Specifications

Specifications
Manufacturer Part Number 9575H3D010
Manufacturer Eaton
Family Series Eaton Relays
Description 9575H Series 3000 Type AA General Purpose Relay, Panel mount, 600/550V coil voltage, 50/60 Hz, DPDT contact configuration, with Auxiliary Switch
Coil Voltage 550 VAC, 600 VAC
Contacts DPDT
Mounting Surface
Termination Screw Terminals
Nominal Coil Voltage 600 VAC
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.69 lbs
Alternatives
199AMX-70
199AMX-70
Schneider Relays