Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9575H3E010 Eaton Relays, gp rl,DPDT,W/ Aux Contacts 208v,50/60HZ

MFG Item Number
9575H3E010

9575H3E010 Eaton Relays, gp rl,DPDT,W/ Aux Contacts 208v,50/60HZ

MFG Item Number
9575H3E010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Relays, Series
Item #
9575H3E010
gp rl,DPDT,W/ Aux Contacts 208v,50/60HZ

Series Information

Specifications

Specifications
Manufacturer Part Number 9575H3E010
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton 9575H Series 3000 Type AA General Purpose Relay, Panel mount, 208V coil voltage, 50/60 Hz, DPDT contact configuration, with Auxiliary Switch
Coil Voltage 208 VAC
Contacts DPDT
Mounting Surface
Termination Screw Terminals
Nominal Coil Voltage 208 VAC
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.69 lbs
Alternatives
199AMX-68
199AMX-68
Schneider Relays